Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug 3 Flutes
Mfr # 5001800
Zoro # G9667691
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 0.168"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5001800
- Zoro # G9667691
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 |
Thread Size | #8-32 |
Shank Length | 1 11/32 in |
Size | #8 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985500)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931201)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- Osg Taps