Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Plug, 3 Flutes
Mfr # 1412808
Zoro # G9280363
original price:
$18.85
4% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1412808
- Zoro # G9280363
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/4" |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
75% Thread Drill Size | 3.40 |
Square Size | 0.1310 in |
Shank Length | 1 11/32 in |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" Thunderbolt Titanium Coated Drill Bit (48-89-2217)
- KRAFT TOOL Elite Series Gold Stainle, 11"x4-1/2 (PLE454PF)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- CHANNELLOCK 357 7.5" End Cutting Plier (357)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2955000)
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001408)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- Osg Spiral Flute 3-Flute Taps