Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Plug, 3 Flutes
Mfr # 1412800
Zoro # G2469984
original price:
$13.99
14% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/8"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 0.168"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1412800
- Zoro # G2469984
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/4" |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 11/32 in |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS9/16)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430100)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315297)
- OSG Spiral Flute Tap, Plug, 3 (1430008)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2995101)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- Osg Taps