Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Plug, 3 Flutes
Mfr # 1305901108
Zoro # G9289077
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-13
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1305901108
- Zoro # G9289077
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 3-3/8" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 |
Thread Size | 1/2"-13 |
Shank Length | 1 13/32 in |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2740 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Size | 1/2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiCN, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2 1/2"x4" HSS Square Toolbit (DEWTBHS1/2)
- PROJECT PARTNERS Slip Joint Pliers, 6" (70818)
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645014203)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- Osg Spiral Flute 2-Flute Taps