Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug, 3
Mfr # 5003408
Zoro # G9280966
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5003408
- Zoro # G9280966
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Shank Length | 1 15/32 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
75% Thread Drill Size | #7 |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 19mm OZ25 Collet (336536)
- EKLIND 9-Piece SAE Ball End Fold-Up Hex Key Set (20919)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24 HD)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1761701)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986400)
- OSG Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1650503508)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- OSG Spiral Flute Tap, M3-0.50, Modified Bottoming, Metric Coarse, Oxide (2290401)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1749501)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1756501)
- Osg Spiral Flute 3-Flute Taps