Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug, 3
Mfr # 1430808
Zoro # G9280591
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-16
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1430808
- Zoro # G9280591
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Shank Length | 1 21/32 in |
Square Size | 0.2850 in |
75% Thread Drill Size | 0.3125 |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, TiCN, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-50-5PK)
- KRAFT TOOL Blue Steel Hand Cove Too, 6"x6" 1"R 6"Lip (CF9095PF)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2992101)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11621)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- Osg Taps