Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug, 3
Mfr # 1430008
Zoro # G9280476
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1430008
- Zoro # G9280476
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Shank Length | 1 15/32 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- LENOX Band Saw Blade, 13 ft. 5-1/2" L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (85348CLB134100)
- WESTWARD Alloy Steel Die 1-1/2 In W, 3/4-10 UNC (CCT1060-60)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- OSG Spiral Flute Tap, Bottoming, 3 (2988201)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (140201)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957600)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiN (2330805)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990601)
- Osg Taps