Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug, 3
Mfr # 1305900408
Zoro # G9289007
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Overall Length 2-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 0.194"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1305900408
- Zoro # G9289007
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
Shank Length | 1 9/16 in |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1510 in |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Size | #10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 7/16 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupon Retaining Pilo, 1/4 (76027)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- VULCAN File Mill W/Rubber Grip 6In (JL-F010)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412808)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, Oxide (1723301)
- OSG Spiral Flute Tap, 1/2"-20, Bottoming, UNF, 3 Flutes, TiCN (1301301408)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001308)
- Osg Taps