Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Plug, 2 Flutes
Mfr # 1406401
Zoro # G5764114
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8"
- Tap Thread Size #4-40
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1406401
- Zoro # G5764114
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-7/8" |
Tap Thread Size | #4-40 |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
55% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.20 |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Square Size | 0.1090 in |
Thread Size | #4-40 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 2.30 mm |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- AMES 1X48 GOOSENECK WRECKING BAR (1173000)
- MILWAUKEE TOOL HTIW, 1/2" Drive, 900 ft-lb Torque (2966-20)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J10026L)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650505708)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1650501408)
- OSG Spiral Flute Tap, Bottoming, 2 (1985200)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- Osg Spiral Flute 2-Flute Taps