Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Plug 2 Flutes
Mfr # 1315900108
Zoro # G9289095
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 49.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1315900108
- Zoro # G9289095
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 49.00mm |
Tap Size | M3 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
55% Thread Drill Size | #37 |
Shank Length | 33.00 mm |
Square Size | 2.79mm |
65% Thread Drill Size | #38 |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
75% Thread Drill Size | 2.50 |
Thread Size | M3x0.5 |
Size | M3 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, TiCN, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm (P024-0101SP)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- WESTWARD 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J231)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650505708)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- Osg Taps