Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug 0 Flutes
Mfr # 1430405
Zoro # G0223139
original price:
$25.38
19% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 2.718"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1430405
- Zoro # G0223139
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2.718" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 19/32" |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Shank Length | 1 9/16 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- BLACK & DECKER Switch (606056-00)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX30)
- DRILL AMERICA 1-3/4" Forstner Drill Bit (DMS70-0130)
- OSG Spiral Flute Tap, Plug 3 Flutes (5005400)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (146308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2940201)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911401)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89210)
- Osg Spiral Flute 3-Flute Taps