Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # 1733601
Zoro # G3227752
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Overall Length 3-13/16"
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1733601
- Zoro # G3227752
- Country of Origin Brazil
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 3-13/16" |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
Shank Length | 1 21/32 in |
65% Thread Drill Size | 13.90 mm |
Square Size | 0.3600 in |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
75% Thread Drill Size | 13.60 |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, High Speed Steel, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5413M)
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- GARDNER BENDER Long Nose Wire Stripper, Straight Handle (GBP-61N)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 3-1/16" x 1" (HCS.3-1/16)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (8018000)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- Osg Taps