Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 4 Flutes
Mfr # 1726201
Zoro # G3470713
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-11/16"
- Tap Thread Size 7/8"-9
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1726201
- Zoro # G3470713
- Country of Origin Brazil
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-11/16" |
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Thread Length | 2-7/32" |
Square Size | 0.5230 in |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 19.50 |
Shank Length | 2 in |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
Thread Size | 7/8"-9 |
Size | 7/8 |
Pitch Diameter Limit | H4 |
Description
Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 21/32 in, High Speed Steel, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 19.50, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #61-#80 (57720)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor (Tool Only) (2509-20)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1650505008)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- Osg Taps