Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # 1650002208
Zoro # G8576915
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M18-1.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650002208
- Zoro # G8576915
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M18-1.50 |
Shank Dia. | 13.70mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Thread Length | 55.00mm |
Drill Bit Size | 16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm |
Square Size | 10.31mm |
65% Thread Drill Size | 21/32 in |
Thread Size | M18x1.5 |
55% Thread Drill Size | 16.90 mm |
Shank Length | 55.00 mm |
75% Thread Drill Size | 16.50 |
Tap Length Standard | DIN |
Size | M18 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, Powdered Metal, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2in Size (J1264B)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505605)
- MILTON INDUSTRIES Lev Style Blow Gun Kit (S-153)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- Osg Spiral Flute 4-Flute Taps