Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # 1311702301
Zoro # G9278166
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M16-2.00
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1311702301
- Zoro # G9278166
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Thread Length | 46.00mm |
65% Thread Drill Size | 9/16 in |
Shank Length | 94.00 mm |
75% Thread Drill Size | 14.00 |
55% Thread Drill Size | 14.50 mm |
Square Size | 9.14mm |
Drill Bit Size | 13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm |
Tap Length Standard | DIN |
Thread Size | M16x2 |
Size | M16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, Black Oxide, Thread Length 16.00 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D17, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (91380-07-06)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- KD Gauge Feeler Delx 3-5/16 (161D)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650504608)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- Osg Taps