Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # 1303901308
Zoro # G0627879
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.810"
- Tap Thread Size 1/2"-20
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1303901308
- Zoro # G0627879
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 3.810" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Thread Length | 3/4" |
75% Thread Drill Size | 11.40 mm |
Square Size | 0.3220 in |
65% Thread Drill Size | 11.60 mm |
Thread Size | 1/2"-20 |
Shank Length | 1 39/64 in |
55% Thread Drill Size | 11.80 mm |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 49/64 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Side Handle, For Hole Puncher (SC00000155)
- IRWIN Reciprocating Saw Blades, 156R, Bi-Metal, 12"L (LEX22755)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- Osg Taps