Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 4
Mfr # 1733801
Zoro # G2078736
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Overall Length 4-1/4"
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1733801
- Zoro # G2078736
- Country of Origin Brazil
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4-1/4" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 2" |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 |
Shank Length | 1 13/16 in |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- XCELITE Series 99 Screwdriver Handle (T25N)
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- KIPP Ball Lock Pin With Rotary Actuation, D1=10, L2=27, 5, Steel Nickel-Plated, Comp:Polyamide Comp:Black (K1064.1028)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2933601)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1311702301)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- Osg Taps