Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 4
Mfr # 1650505008
Zoro # G8577177
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Overall Length 125.00mm
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650505008
- Zoro # G8577177
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Overall Length | 125.00mm |
Shank Dia. | 0.987" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Thread Length | 2-21/32" |
65% Thread Drill Size | 13/16 in |
75% Thread Drill Size | 20.40 |
Drill Bit Size | 0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in |
55% Thread Drill Size | 20.90 mm |
Shank Length | 2 1/4 in |
Thread Size | 7/8"-14 |
Tap Length Standard | DIN |
Square Size | 0.5220 in |
Size | 7/8 |
Pitch Diameter Limit | H6 |
Description
Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 29/32 in, Powdered Metal, TiCN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 20.40, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T25 x 4" Screwdriver 4 in. Round (26804)
- KIPP Adjustable Handle Size: 4 1/2-13X30, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.4A584X30)
- KLEIN TOOLS 5/16-Inch Magnetic Hex Drivers, 3-Pack (86601)
- IPA TOOLS Air Comb Air Gun (8052)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1650505408)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1311702301)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- Osg Taps