Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 34500508
Zoro # G9303847
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 64.00mm
- Tap Thread Size M5-0.80
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 6.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 34500508
- Zoro # G9303847
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 64.00mm |
Tap Thread Size | M5-0.80 |
Shank Dia. | 6.40mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 25.00mm |
Pitch Diameter Limit | D3 |
75% Thread Drill Size | 4.20 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 4.30 mm |
Shank Length | 37.00 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Description
Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 8.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, #30 (CXDSS1285AP)
- BIG HORN 4 x 2-1/2 Inch Adapter (11427)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- OSG Spiral Flute Tap, Bottoming, 3 (2985405)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Oxide (140501)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1749501)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000608)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942708)
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- Osg Taps