Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3 Flutes
Mfr # 34500301
Zoro # G9303795
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 53.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34500301
- Zoro # G9303795
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 19.05mm |
Pitch Diameter Limit | D2 |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
Shank Length | 32.00 mm |
Square Size | 2.79 mm |
55% Thread Drill Size | #37 |
Description
Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 5.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Smooth File (05919N)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- EMPIRE LEVEL Empire em81.9 Tool Box Level, 9 in L, 3-Vial, Magnetic, Aluminum (EM81.9)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650502408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- OSG Spiral Flute Tap, Bottoming, 3 (2986105)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- Osg Taps