Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3 Flutes
Mfr # 34300901
Zoro # G9306254
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Overall Length 97.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34300901
- Zoro # G9306254
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 97.00mm |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 46.00mm |
Pitch Diameter Limit | D4 |
Shank Length | 41.00 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 8.18 mm |
Description
Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 91.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 17.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5-5/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF2)
- EAZYPOWER One Way Screw Remover, No.6 (88243)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- HHIP 5/16" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3312)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315261)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985500)
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907000)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- Osg Taps