Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 31501401
Zoro # G9303156
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 3-3/8"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31501401
- Zoro # G9303156
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 8.50 mm |
Shank Length | 1 7/16 in |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2420 in |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 9/64 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 5/8 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (RDET1204M0EN-G-ACM200)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 17mm (80385)
- OSG Spiral Flute Tap, 1/2"-20, Plug, UNF, 3 Flutes, TiCN (1432408)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716108)
- OSG Spiral Flute Tap, Bottoming, 3 (2985800)
- OSG Spiral Flute Tap, Bottoming, 3 (1301300608)
- OSG Sp Flute Tap, Mod Bottom, M4x0.50, V Coat (1650000208)
- OSG Spiral Flute Tap, Bottoming, 3 (1430908)
- Osg Spiral Flute 3-Flute Taps