Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 31500808
Zoro # G9303043
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-23/32"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31500808
- Zoro # G9303043
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #5 |
Shank Length | 1 19/32 in |
55% Thread Drill Size | #3 |
Square Size | 0.2380 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 1/2 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- MILESCRAFT JointPRO Professional, Clamping Dowel Jig Only (1311)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1756908)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- OSG Sp Flute Tap, Mod Bottom, M12x1.75, V Coat (1650001708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- Osg Taps