Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2995701
Zoro # G3078047
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Overall Length 86.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 9.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2995701
- Zoro # G3078047
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 86.00mm |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 42.00mm |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.98mm |
Drill Bit Size | 10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 |
Shank Length | 36.00 mm |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Thread Length 13.00 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988300)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1761701)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1706201)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- Osg Spiral Flute 3-Flute Taps