Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2993501
Zoro # G9279943
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Overall Length 53.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2993501
- Zoro # G9279943
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 19.00mm |
Square Size | 3.32mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 |
Shank Length | 35.00 mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
Size | M4 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, High Speed Steel, Black Oxide, Thread Length 5.00 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- GENERAL TOOLS $CUTTER HOSE & TUBING (GN115)
- ITOOL Dawg Ground Rod, 5 in L, Steel (GRD01)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (5 PK) (48-32-4621)
- OSG Spiral Flute Tap, Bottoming, 3 (1755901)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (2918401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (1431708)
- Osg Spiral Flute 3-Flute Taps