Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 2992301
Zoro # G2650514
original price:
$68.56
12% off
new price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 86.00mm
- Tap Thread Size M12-1.75
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 9.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2992301
- Zoro # G2650514
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 86.00mm |
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 42.00mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 |
Shank Length | 36.00 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.98mm |
Drill Bit Size | 10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm |
55% Thread Drill Size | 27/64 in |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Thread Length 13.00 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Squeegee Trowel, 14 in, Rubber Blade (GG243)
- MILWAUKEE TOOL Refurbished M12 1/4" Hex Screwdriver-Recondition (2401-80)
- DEWALT 1/2" Titanium Speed Tip Drill Bit (DW1332)
- RIDGID Spear Cutter, 3" (T-113)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- OSG Spiral Flute Tap, M16-2.00, Bottoming, Metric Coarse, 3 Flutes, Oxide (1755501)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2986201)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1430900)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913401)
- Osg Taps