Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2990808
Zoro # G2604567
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 60.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2990808
- Zoro # G2604567
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 60.00mm |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 22.00mm |
Shank Length | 38.00 mm |
75% Thread Drill Size | 4.20 |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.86mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Size | M5 |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, TiCN, Thread Length 6.00 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2992308)
- OSG Spiral Flute Tap, Bottoming, 3 (1755601)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1756908)
- OSG Spiral Flute Tap, Bottoming, 3 (2985300)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942808)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- Osg Taps