Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2990400
Zoro # G3159527
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 49.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 3.58mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2990400
- Zoro # G3159527
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 49.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 16.00mm |
65% Thread Drill Size | #38 |
Shank Length | 33.00 mm |
55% Thread Drill Size | #37 |
Square Size | 2.79mm |
Thread Size | M3x0.5 |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
75% Thread Drill Size | 2.50 |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 4.00 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-24" Long Range Dial Caliper (520080240)
- EXCEL BLADES Revo Utility Folding Knife in Green (16064IND)
- WILTON 6" Industrial Drill Press Vise (11676)
- XTRWELD 24 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF241200SD)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145508)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650005208)
- OSG Spiral Flute Tap, Plug, 3 (1985405)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- OSG Spiral Flute Tap, Bottoming, 3 (5003500)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001208)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- Osg Taps