Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2942201
Zoro # G2833661
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Overall Length 3-5/32"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2942201
- Zoro # G2833661
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3-5/32" |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
75% Thread Drill Size | 9.95 |
65% Thread Drill Size | 10.00 mm |
Thread Size | 7/16"-20 |
Shank Length | 1 7/16 in |
Square Size | 0.2420 in |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
55% Thread Drill Size | 10.20 mm |
Size | 7/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR CHUCK & KEY 5/8 - AP16-B16 (CHUC04)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) (49-66-0708)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- EATON BUSSMANN Cartridge Fuse Puller (BP/FP-2)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711408)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011608)
- OSG Spiral Flute Tap, 5/16"-18, Bottoming, UNC, 3 Flutes, TiCN (1430508)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- Osg Spiral Flute 3-Flute Taps