Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2940301
Zoro # G2487405
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2940301
- Zoro # G2487405
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Pitch Diameter Limit | H11 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- MITUTOYO Steel Rule (182-271)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940000)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650005208)
- OSG Spiral Flute Tap, Bottoming, 3 (2986000)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- Osg Spiral Flute 3-Flute Taps