Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2940200
Zoro # G5533622
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2940200
- Zoro # G5533622
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Size | 1/4 |
Pitch Diameter Limit | H7 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Aviation Snip Set, Left/Right/Straight, 10 in, Forged steel (DWHT14676)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- IMPERIAL BLADES Blade variety 3pc (IBOATV-3)
- URREA Combination Ratchet Wrench, 24Mm. (1224MCM)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34500508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34300301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1713701)
- OSG Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN (2991008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732001)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1705808)
- Osg Spiral Flute 3-Flute Taps