Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2932001
Zoro # G3240194
original price:
$68.68
14% off
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Overall Length 3-5/32"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2932001
- Zoro # G3240194
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Overall Length | 3-5/32" |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
65% Thread Drill Size | V |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
55% Thread Drill Size | W |
Thread Size | 7/16"-14 |
Square Size | 0.2420 in |
Shank Length | 1 7/16 in |
75% Thread Drill Size | U |
Size | 7/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Medium, Economy (2SASL)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- URREA 5/8" Extralong comb wrench (1220L)
- OSG Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN (136408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (30201908)
- OSG Spiral Flute Tap, Plug, 3 (1986000)
- OSG Spiral Flute Tap, Bottoming, 3 (2988405)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905036)
- Osg Spiral Flute 3-Flute Taps