Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 2931801
Zoro # G3428932
original price:
$27.99
6% off
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-24
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2931801
- Zoro # G3428932
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
75% Thread Drill Size | 8.50 |
Shank Length | 1 21/32 in |
Square Size | 0.2850 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- HHIP PM6 X 12 Screw (2100-0106)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986400)
- OSG Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN (2991008)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34500401)
- OSG Spiral Flute Tap, M8-1.25, Bottoming, Metric Coarse, 3 Flutes, TiCN (1316210508)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (368071)
- Osg Spiral Flute 3-Flute Taps