Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 2911401
Zoro # G3384771
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8"
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2911401
- Zoro # G3384771
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-7/8" |
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Thread Length | 9/16" |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
65% Thread Drill Size | 2.30 mm |
Square Size | 0.1090 in |
75% Thread Drill Size | 2.20 |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
Size | #4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, High Speed Steel, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 2-3/4" Universal Spark Plug Socket 13/16" (80405)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (54TM46)
- WESTWARD 1/2" Drive, 24" Breaker Bar, Chrome (5TZE1)
- BON TOOL Bon 12-718 Slump Tamping Rod (12-718)
- OSG Sp Flute Tap, Mod Bottom, M14x2.00, V Coat (1650001908)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- OSG Spiral Flute Tap, Plug 0 Flutes (1430405)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136101)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1756501)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- Osg Spiral Flute 3-Flute Taps