Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2907400
Zoro # G5638717
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2907400
- Zoro # G5638717
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 11/16" |
Square Size | 0.1090 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #32 |
Size | #6 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, Metric, 9 pcs (49-66-7032)
- TOOLGRID WRENCHTGKM Wrench Kit Metric (TGR86001)
- CRESCENT LUFKIN 1/2" x 100' Linear Engineer's Fiberglass Tape Measure (706D)
- MAKITA 1-1/4 HP* Compact Router (RT0701C)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- OSG Spiral Flute Tap, Bottoming, 3 (137201)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1770201)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1723308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000608)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5066)
- Osg Spiral Flute 3-Flute Taps