Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2907000
Zoro # G5660654
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Tap Thread Size #5-40
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2907000
- Zoro # G5660654
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-15/16" |
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Thread Length | 5/8" |
Shank Length | 1 9/32 in |
Thread Size | #5-40 |
55% Thread Drill Size | #36 |
75% Thread Drill Size | #39 |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
65% Thread Drill Size | #37 |
Square Size | 0.1090 in |
Size | #5 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 3/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J78419MP)
- WELLER Crescent 1/4 in. Spinner Handle 7 in. L 1 pc (CRW4N)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20912 (20912)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-11' 6)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- OSG Spiral Flute Tap, Bottoming, 3 (137201)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap, Plug, 3 (1430808)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (282351)
- Osg Spiral Flute 3-Flute Taps