Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 2292201
Zoro # G3652512
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Overall Length 100.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2292201
- Zoro # G3652512
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Overall Length | 100.00mm |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 42.00mm |
Square Size | 0.2750 in |
55% Thread Drill Size | 10.90 mm |
75% Thread Drill Size | 10.50 |
65% Thread Drill Size | 27/64 in |
Drill Bit Size | 10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm |
Thread Size | M12x1.5 |
Shank Length | 1 31/32 in |
Tap Length Standard | DIN |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M12x1.5, Metric Fine, Overall Length 3 29/32 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 10.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- GEDORE Separator Puller, 40-120mm (1.38/0)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2930001)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1316210108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912808)
- Osg Spiral Flute 3-Flute Taps