Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1771301
Zoro # G9272733
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Overall Length 3-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1771301
- Zoro # G9272733
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Square Size | 0.2740 in |
Thread Size | 1/2"-20 |
75% Thread Drill Size | 11.40 |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Shank Length | 1 13/32 in |
Size | 1/2 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 11/32 in, Powdered Metal, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (99968D2B92820)
- PERFORMANCE TOOL SLIP JOINT PLIERS 8""L (W1121PC)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J5487HAM)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986300)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900300)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941901)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- Osg Taps