Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1771201
Zoro # G9272724
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 2-23/32"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1771201
- Zoro # G9272724
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Pitch Diameter Limit | H7 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10 -7'9)
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L (HS2467)
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders (577172)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650000908)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1432500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- OSG Spiral Flute Tap, Bottoming, 3 (8012100)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930301)
- OSG Spiral Flute Tap, Bottoming, 3 (135608)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI323)
- Osg Taps