Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1771101
Zoro # G9272715
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-16
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1771101
- Zoro # G9272715
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
75% Thread Drill Size | 0.3125 |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2850 in |
Size | 3/8 |
Pitch Diameter Limit | H7 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, Powdered Metal, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-639 Road Rake, Heavy Duty 15 1/2", 66" Wood Handle (14-639)
- EAZYPOWER Tamper Resistant Hex Screwdriver 9/64 in Round (86253)
- GREENLEE Shoe Unit Assy, Emt 3/4, 1 1818 (18830)
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (1774223)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1705608)
- OSG Spiral Flute Tap Plug, 2 Flutes (5001405)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000608)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136101)
- OSG Spiral Flute Tap, Bottoming, 3 (2988201)
- Osg Taps