Shop All Extension Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1768701
Zoro # G2568763
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1768701
- Zoro # G2568763
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 6" |
Thread Length | 1-7/8" |
Pitch Diameter Limit | H3 |
Shank Length | 4 1/8 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Countersink #6 - 9/64" (00760)
- WESTWARD Adj. Wrench Set, 6", 10", Black, 2 Pc. (20PG95)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 2.5 lb. (3377.150)
- DRILL AMERICA #29 HSS Polished Jobber Length Drill Bit (D/AP29)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294901)
- OSG Spiral Flute Tap, 3/4"-16, Modified Bottoming, UNF, 0 Flutes, V (1652504708)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- Osg Taps