Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1753108
Zoro # G3327195
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-24
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1753108
- Zoro # G3327195
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Square Size | 0.2860 in |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 11/32 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, Powdered Metal, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- ALPINE INDUSTRIES 4 Scraper, Includes 10 replacement blades (ALP437-4pk)
- CRAFTSMAN V-Series(TM) 3/8" Drive Hex Bit Socket S, SAE and Metric 3/8" Drive (CMMT17735V)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315261)
- OSG Spiral Flute Tap, Plug, 3 (1986000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (10900600)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (140201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- Osg Spiral Flute 3-Flute Taps