Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1749105
Zoro # G9275113
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16"
- Tap Thread Size 5/8"-11
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1749105
- Zoro # G9275113
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-13/16" |
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Thread Length | 1-13/16" |
Square Size | 0.3600 in |
75% Thread Drill Size | 13.60 |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Thread Size | 5/8"-11 |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, Powdered Metal, TiN, Thread Length 11/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (53YV73)
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302002401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430100)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- Osg Spiral Flute 3-Flute Taps