Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1749101
Zoro # G9275104
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Overall Length 3-13/16"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1749101
- Zoro # G9275104
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 3-13/16" |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Thread Length | 1-13/16" |
Thread Size | 5/8"-11 |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
65% Thread Drill Size | 13.90 mm |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 14.20 mm |
Square Size | 0.3600 in |
75% Thread Drill Size | 13.60 |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, Powdered Metal, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8329)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL18)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986601)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985605)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Oxide (140501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1723401)
- OSG Spiral Flute Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse (1315900208)
- Osg Spiral Flute 3-Flute Taps