Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1733205
Zoro # G9275034
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32"
- Tap Thread Size 7/16"-14
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1733205
- Zoro # G9275034
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32" |
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Shank Length | 1 13/32 in |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
Size | 7/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, Powdered Metal, TiN, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- FREUD Forstner Bit, 13/16" dia. (PB-0055)
- JACKSON PROFESSIONAL TOOLS TRUE TEMPER 10501 14Lb 10X10 Tamper (027-1133700)
- EXCEL BLADES K55 Folding Utility Knife with Clip, 5 Blades, Asst. Colors, 12pk. (16055)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2992101)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, TiCN (2943108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900300)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012508)
- Osg Spiral Flute 3-Flute Taps