Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1732805
Zoro # G9274352
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1732805
- Zoro # G9274352
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, TiN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- DEWALT 1" x 24" x 29" High Impact 4 Cutter SDS Max (DW5852)
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- CS UNITEC TZ Pyramid Sleeve, A65/320 Grit (42265)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11571)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430500)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- OSG Spiral Flute Tap, Bottoming, 3 (137108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1749108)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986001)
- Osg Spiral Flute 3-Flute Taps