Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3 Flutes
Mfr # 1716401
Zoro # G9302815
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1716401
- Zoro # G9302815
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Square Size | 0.1900 in |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 13/32 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" Grease Cutter For 7/8" Sectional Cable (48-53-3838)
- STEELMAN Magnetic Diamond Tip Screwdriver Set, 8-Piece (41856)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/32 (C18432)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9414PB)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942808)
- OSG Spiral Flute Tap, Plug, 3 (1986000)
- OSG Spiral Flute Tap, M3-0.50, Modified Bottoming, Metric Coarse, Oxide (2290401)
- OSG Spiral Flute Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse (1315900208)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2332205)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- Osg Taps