Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1716308
Zoro # G9302806
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size #10-32
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1716308
- Zoro # G9302806
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
Square Size | 0.1900 in |
55% Thread Drill Size | 4.25 mm |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Powdered Metal, TiCN, Right Hand, Thread Length 13/32 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger for 20V/60V (DCB104)
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- CENTURY DRILL & TOOL 3/16" 135 Deg. Jobber Length Drill Bit (25412)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985605)
- OSG Spiral Flute Tap Plug, 3 Flutes (5007000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990400)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990600)
- Osg Spiral Flute 3-Flute Taps