Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1716001
Zoro # G9302736
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #6-32
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1716001
- Zoro # G9302736
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #6-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 9/16 in |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Square Size | 0.1510 in |
75% Thread Drill Size | #36 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 1/2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 19/64 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- ILC Replacement for Dewalt Dcb201 Battery (DCB201)
- KO-KEN Socket TORX E26 100mm 3/4 Sq. Drive (16325-E26)
- BETA Screwdriver, Extra-Short, PZ1 (012690011)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650502408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986300)
- OSG Spiral Flute Tap, Bottoming, 3 (136401)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282450)
- Osg Spiral Flute 3-Flute Taps