Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1705808
Zoro # G2986812
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 64.00mm
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1705808
- Zoro # G2986812
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 64.00mm |
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 25.00mm |
Square Size | 4.85mm |
75% Thread Drill Size | 5.00 |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
Shank Length | 38.00 mm |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Powdered Metal, TiCN, Thread Length 8.00 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- OSG Sp Flute Tap, Mod Bottom, M12x1.75, V Coat (1650001708)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- OSG Spiral Flute Tap, Bottoming, 3 (2985300)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931608)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- Osg Taps